FatMax 24" Level

Item #: 921121
Cat #: 43-524
UPC: 076174435245
Sign In or Register to view pricing and more.
Documents & Guides
24" Non Magnetic Level, Vials: (3)

Overview

24" Non Magnetic Level, Vials: (3)
Also known as: 076174435245, 43-524

Specifications

Length: 2 ft
Type: Level
Length: 2 ft
Type: Level

Customer Reviews

No reviews for this product
(0)