Female Disconnect, vinyl barrel insulate

Item #: 921167

Cat #: DV18-250B-3K

UPC: 074983821174

to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.83" (21.1 mm) long

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.83" (21.1 mm) long
Also known as: 074983821174, DV18-250B-3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass