ProLine V/D Server Cabinet Frame, 2000x600x1000mm, Gray, Steel

Item #: 921199

Cat #: PFD20610G

UPC: 783510153724

to view pricing and more.
Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Frame, PFD20610G item measures 2000x600x1000mm with a material of Steel colored Gray.

Overview

Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Frame, PFD20610G item measures 2000x600x1000mm with a material of Steel colored Gray.

ProLine Voice/Data Server Cabinets are ideal for factory floors, warehouses and other remote locations that require filtration of ambient air to protect network equipment.

Also known as: 783510153724, PFD20610G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 23.600 in
Depth: 39.400 in
Height: 78.700 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 39.400 in
Color: Gray
Width: 23.600 in
Height: 78.700 in