TOP SOLID 600 X 1000 GRAY

Item #: 921205

Cat #: PT610G

UPC: 783510153649

to view pricing and more.

Overview

TOP SOLID 600 X 1000 GRAY

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Also known as: 783510153649, PT610G

Specifications

Color: Gray
Material: Steel
Height: 23.620 in
Width: 39.370 in
Depth: 0.690 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 23.620 in
Depth: 0.690 in
Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12