
CONTACTOR,LTG,EH,OPEN,30A,3NC,0NO,120V
Item #: 921259
Cat #: LCE00C300120A
UPC: 040892830576
to view pricing and more.
Documents & Guides
Electrically held lighting contactor, H2 Amp rating 30A (tungsten 20A), 3 N.C. / 0 N.O. poles, 115/120V 60Hz/110V 50Hz coil, Non-combination type, Enclosure NEMA type (open), No enclosure
Overview
Electrically held lighting contactor, H2 Amp rating 30A (tungsten 20A), 3 N.C. / 0 N.O. poles, 115/120V 60Hz/110V 50Hz coil, Non-combination type, Enclosure NEMA type (open), No enclosure
Also known as: 040892830576, LCE00C300120A
Features & Benefits
- Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
- Smooth surface with minimal use of visible fasteners
- Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
- Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
- ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor CR23, CR230246G400 item is rated 1600BTU 460V 1PH with material of Steel colored Lt Gray.
- Robust reciprocating compressor
- Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
- High-performance fans and blowers designed for densely packed enclosures
- Easy-mount flanges for simple installation
- Every unit functionally tested before shipping
Specifications
| Poles: | 3 |
| Volts AC Control: | 115/120, 110 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| Family / Style: | LCE |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts AC Control: | 115/120, 110 |
| Amps: | 30 |
| Family / Style: | LCE |