nVent CADDY Pyramid Crossover Ladder, 50°, 30" Walkway Height, 3 Steps

Item #: 921390

Cat #: PCL50S3

UPC: 782856842781

to view pricing and more.
Documents & Guides
CDY PCL50S3 PYRAMID CROSSOVER

Overview

CDY PCL50S3 PYRAMID CROSSOVER

Ladders at a 50° angle ranging from two steps with a height of 20" to six steps with a height of 60".

Also known as: 782856842781, PCL50S3

Features & Benefits

  • Standard angle ladders provide easy changes in elevation
  • Interchangeable components are easily assembled yielding labor-saving and quick installations
  • nVent CADDY Pyramid bases provide superior load distribution and roof membrane compatibility
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Aluminum construction designed to withstand harsh environments
  • Walking surfaces with serrated tread provides maximum slip resistance and drainage
  • Compliant with OSHA, Cal/OSHA and ANSI® standards

Specifications

Height: 72 in
Material: Aluminum
Depth: 36.100 in
Width: 1331 in
Height: 72 in
Depth: 36.100 in
Material: Aluminum
Width: 1331 in