Baffle Trim, 3", White

Item #: 92143

Cat #: 375WHX

UPC: 784197436094

to view pricing and more.
Documents & Guides
Baffle Trim, 3", White

Overview

Baffle Trim, 3", White
Also known as: 784197436094, 375WHX

Specifications

Diameter: 3 in
Type: Baffle, Trim
Color: White
Diameter: 3 in
Color: White
Type: Baffle, Trim