MTP Interconnect Cable Assembly, 8m

Item #: 921432
Cat #: F912D5-5M8Y
UPC: 07498304350
Sign In or Register to view pricing and more.
Documents & Guides
MTP Interconnect Cable Assembly, 8mCable: Singlemode Plenum Rated OS1 (9/125um), 12-Fiber Ribbon Cable, Yellow. Connector: Singlemode Female MTP 8m, Green with Black Boots

Overview

MTP Interconnect Cable Assembly, 8mCable: Singlemode Plenum Rated OS1 (9/125um), 12-Fiber Ribbon Cable, Yellow. Connector: Singlemode Female MTP 8m, Green with Black Boots
Also known as: 07498304350, F912D5-5M8Y

Specifications

Color: Green/Yellow
Length: 8 m
Material: Fiber
Jacket: Riser
Conductors: 12 Fiber
Color: Green/Yellow
Material: Fiber
Conductors: 12 Fiber
Length: 8 m
Jacket: Riser

Customer Reviews

No reviews for this product
(0)