GP Short Square Base Relay, 10 Amp Standard Contact, 24 V 50/60 Hz

Item #: 92150

Cat #: 700-HF34A24

UPC: 662468850254

to view pricing and more.
Documents & Guides
GP Short Square Base Relay, 10 Amp Standard Contact, 24 V 50/60 Hz, 4 Changeover Contacts

Overview

GP Short Square Base Relay, 10 Amp Standard Contact, 24 V 50/60 Hz, 4 Changeover Contacts

Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF34A24 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 24 V 50/60 Hz, and four changeover contacts.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468850254, 700-HF34A24

Specifications

Base: 14-Blade
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Poles: 4
Base: 14-Blade
Type: Relay, IceCube
Amps: 12
Volts AC Control: 24
Mounting: Socket
Poles: 4