Cable Tie, Metal Barb, 6.1L (155mm), Int

Item #: 921662
Cat #: BT1.5I-M3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, nylon 6.6, orange.

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, nylon 6.6, orange.
Also known as: BT1.5I-M3

Specifications

Color: Orange
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 6.100 in
Size: Intermediate
Product Thickness: 0.041 in
Diameter Range: 1.500 in
Family / Style: Dome-Top®
Color: Orange
Weight Capacity: 40 lbs
Length: 6.100 in
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Width: 0.141 in
Material: Nylon
Size: Intermediate
Diameter Range: 1.500 in

Customer Reviews

No reviews for this product
(0)