Fuse, 2.5 Amp Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 92175

Cat #: GDB-2.5A

UPC: 051712431804

to view pricing and more.
Documents & Guides
2.5 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

2.5 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431804, GDB-2.5A

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Speed: Fast Acting
Amps: 2.500
Type: Fuse, Electronic