Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 19m

Item #: 921838

Cat #: 2090-CSBM1DE-14AA19

UPC: 887172866074

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 19 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 19 meter
Also known as: 887172866074, 2090-CSBM1DE-14AA19

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 19 m
Type: Cable, Power
Gauge: 14 AWG
Volts AC: 1kV
Length: 19 m