Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 17m

Item #: 921850

Cat #: 2090-CSWM1DE-14AA17

UPC: 887172939709

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 17 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 17 meter
Also known as: 887172939709, 2090-CSWM1DE-14AA17

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 17 m
Type: Cable, Power
Gauge: 14 AWG
Volts AC: 1kV
Length: 17 m