Cable and PDU Manager, 74.47x3.00x0.75, Black, Steel

Item #: 921921

Cat #: PVCPM20

UPC: 783510187972

to view pricing and more.
Documents & Guides
Cable and PDU Manager provides a mounting point for PDU's in addition to cable tie-down points. This Cable and PDU Manager, PVCPM20 item measures 74.47x3.00x0.75 inches with a material of Steel colored Black.

Overview

Cable and PDU Manager provides a mounting point for PDU's in addition to cable tie-down points. This Cable and PDU Manager, PVCPM20 item measures 74.47x3.00x0.75 inches with a material of Steel colored Black.

The ProLine Cable and PDU Manager provides increased versatility for power and cable management for 2000-mm tall frames. It features tool-less mounting ability is achieved with key hole slots, this design accepts many vertical PDUs (APC, Geist, etc.). The flush arrowhead cutouts provide convenient cable manager tie-down points. Each manager includes the necessary hardware and ten VELCRO® cable wraps. Please note VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510187972, PVCPM20

Specifications

Weight: 9 lb
Finish: Powder Coated
Color: Jet Black
Weight: 9 lb
Color: Jet Black
Finish: Powder Coated