Breaker, Molded Case, 60A, H Frame, 65 kAIC, LSI (Electronic Trip), 3P

Item #: 922207

Cat #: 140G-H6H3-C60

UPC: 887172370946

to view pricing and more.
Breaker, Molded Case, H Frame, 65 kAIC Interrupt Rating, LSI (Electronic Trip), 3 Poles, Rated Current 60 Amp

Overview

Breaker, Molded Case, H Frame, 65 kAIC Interrupt Rating, LSI (Electronic Trip), 3 Poles, Rated Current 60 Amp

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H6H3-C60 is a molded case circuit breaker from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172370946, 140G-H6H3-C60

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 60
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 65 kA
Family / Style: 140G
Poles: 3
Volts AC: 600
Interrupt Rating DC: 125 kA
Family / Style: 140G
Type: Breaker; Molded Case
Amps: 60
Interrupt Rating AC: 65 kA