REXEL logo

Compression Lug, 250 MCM, Aluminum

Item #: 92230
Cat #: 2ACL-250
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Aluminum, Wire Size: 250 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Compression Lug, Aluminum, Wire Size: 250 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 2ACL-250

Specifications

Color: Red
Type: Compression Lug, Long Barrel, Compression Lug
Mounting: 2-Hole
Material: Aluminum
Stud Size: 1/2 in
Allowable Gauge Range: 250
Color: Red
Mounting: 2-Hole
Stud Size: 1/2 in
Type: Compression Lug, Long Barrel, Compression Lug
Material: Aluminum
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)