Wallmount Enclosure, NEMA 3R, Hinge Cover, 24 x 20 x 8"

Item #: 922312

Cat #: C3R24208HCR

UPC: 623980361963

to view pricing and more.
Documents & Guides
Wallmount Enclosure, NEMA 3R, Hinge Cover, 24 x 20 x 8", Galvanized Steel

Overview

Wallmount Enclosure, NEMA 3R, Hinge Cover, 24 x 20 x 8", Galvanized Steel

Hammond Manufacturing is a global company with customers worldwide. Our 700 plus team members work together to deliver on our promise of quality products and service excellence. High performance manufacturing equipment and continuous improvement management techniques combine to enhance our reputation for quality. Ongoing efforts to differentiate ourselves through high levels of service and customer satisfaction are a key corporate focus.

Also known as: 623980361963, C3R24208HCR

Specifications

Depth: 8 in
Height: 24 in
Width: 20 in
Material: Galvanized Steel
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Width: 20 in
IP/NEMA Rating: NEMA 3R
Height: 24 in
Material: Galvanized Steel