Locking Switch, 24V AC/DC, Solenoid, No Actuator

Item #: 92233

Cat #: 440G-T27240

UPC: 781180059971

to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, 12-Pin, M23 Connector *** Rockwell Automation Preferred Product ***

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, 12-Pin, M23 Connector *** Rockwell Automation Preferred Product ***

The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (N.C.) contacts and two auxiliary (N.O.) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.

Also known as: 781180059971, 440G-T27240

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Special Program: Rockwell Automation Preferred Product
Type: Switch, Interlock
Volts DC: 24
Special Program: Rockwell Automation Preferred Product
Color: Red
Volts AC: 24