20A HALF CONT DECO RECP BK

Item #: 922358
Cat #: 26352-CHBK
UPC: 785007032734
Sign In or Register to view pricing and more.
Documents & Guides
20A 125V Half Controlled Plug Load Duplex Outlet Black

Overview

20A 125V Half Controlled Plug Load Duplex Outlet Black
Also known as: 785007032734, 26352-CHBK

Specifications

Color: Black
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Black
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)