Enclosure, Hinged, Padlock Latches, 12" x 12" x 7"

Item #: 922523

Cat #: RJ1212HPL

UPC: 785928346101

to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 12" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 12" x 7", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928346101, RJ1212HPL

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Height: 12 in
Color: Gray
Depth: 7 in
Width: 12 in
Material: Fiberglass