22/6 CL3/CMR Stranded Multi-Conductor Gray

Item #: 922530

Cat #: 32789-1000BX

UPC:

to view pricing and more.
Documents & Guides
Security Alarm Wire, 22 AWG, 6-Conductor, CMR/CL3/CMX, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300 Volt, Sunlight Resistant, Jacket Diameter: 0.168 Inch, Color: Gray, Length: 1000 Foot

Overview

Security Alarm Wire, 22 AWG, 6-Conductor, CMR/CL3/CMX, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300 Volt, Sunlight Resistant, Jacket Diameter: 0.168 Inch, Color: Gray, Length: 1000 Foot
Also known as: 32789-1000BX

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Conductors: 8
Jacket: Riser
Volts AC: 300
Material: Copper
Conductors: 8
Length: 1000 ft
Color: Gray
Jacket: Riser