
Floor Box Assembly, Rectangular, Type: New/Old Work, Brass Flip-Lid
Item #: 922602
Cat #: FB-6
UPC: 085339972334
to view pricing and more.
Floor Box Assembly, Rectangular, Type: Single Gang With Brass Flip-Lid, Depth: 3.50 Inch, Material: Polycarbonate/Brass
Overview
Floor Box Assembly, Rectangular, Type: Single Gang With Brass Flip-Lid, Depth: 3.50 Inch, Material: Polycarbonate/Brass
Designed for use in wood floor construction and can be installed with multiple floor substrate materials, meets scrub-water exclusion test, tamper resistant receptacle, simple exterior shape for easy cut-in application. Floor box assembly for residential wood floor cut-in application for use with nonmetallic sheathed cable. Used in areas of the home with large floor space openings
Also known as: 085339972334, FB-6
Specifications
| Material: | Polycarbonate, Copper, Brass, Rubber |
| Color: | Black |
| Standards: | California Proposition 65 |
| Material: | Polycarbonate, Copper, Brass, Rubber |
| Standards: | California Proposition 65 |
| Color: | Black |