This product has been discontinued.

NK Punchdown Patch Panel, Cat 6A, Angled
Item #: 922687
Cat #: NKA6XPPG48Y
UPC: 074983070541
to view pricing and more.
Overview
NetKey 48-port category 6X punchdown flat angled patch panel in black, (2 RU).
NetKey 48-port category 6X punchdown flat angled patch panel in black, (2 RU).
Also known as: 074983070541, NKA6XPPG48Y
Specifications
| Mounting: | Rack |
| Size: | 2RMU |
| Type: | Angled |
| Color: | Dark Blue |
| Number of Ports: | 48 |
| Connector Type: | CAT 6A |
| Mounting: | Rack |
| Type: | Angled |
| Number of Ports: | 48 |
| Size: | 2RMU |
| Color: | Dark Blue |
| Connector Type: | CAT 6A |