T-Series Compact Outdoor with Heat T15, 800BTU 230V, Lt Gray, Steel

Item #: 922691

Cat #: T150126G150

UPC: 783510224981

to view pricing and more.
T-Series Compact Outdoor Acs have small footprint and designed to blend into surroundings. This T-Series Compact Outdoor with Heat T15, T150126G150 item is rated 800BTU 230V with a material of Steel colored Lt Gray.

Overview

T-Series Compact Outdoor Acs have small footprint and designed to blend into surroundings. This T-Series Compact Outdoor with Heat T15, T150126G150 item is rated 800BTU 230V with a material of Steel colored Lt Gray.

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510224981, T150126G150

Specifications

Color: Light Gray
Weight: 29 lb
Width: 7.500 in
Height: 15.750 in
Depth: 6.300 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Color: Light Gray
Width: 7.500 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 4
Weight: 29 lb
Height: 15.750 in
Finish: Powder Coated