Sheet Metal Screw, # 8 x 3/4", Pan Head, Phillips, Stainless Steel, 100/PK

Item #: 922735

Cat #: PHSMSS834

UPC: 781002702221

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 8 x 3/4", Pan Head, Phillips Drive, Stainless Steel, 100/PK, *Dottie Part # 70222.*

Overview

Sheet Metal Screw, # 8 x 3/4", Pan Head, Phillips Drive, Stainless Steel, 100/PK, *Dottie Part # 70222.*

Stainless Steel Sheet Metal Screws are self tapping screws with spaced threads and sharp points, that are capable of tapping their own threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood and plastic. They are manufactured with 18-8 stainless steel and are covered under the ASME B18.3 standard.

Also known as: 781002702221, PHSMSS834

Specifications

Length: 3/4 in
Drive: Phillips
Material: Stainless Steel
Size: # 8
Length: 3/4 in
Material: Stainless Steel
Drive: Phillips
Size: # 8