IC Housing, Air-Tite, 5"

Item #: 92274
Cat #: H5ICAT
UPC: 080083609413
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Housing IC Air-Tite 120V Line Voltage

Overview

5 Inch Housing IC Air-Tite 120V Line Voltage
The H5ICAT recessed housing is designed for residential and light commercial applications. H5ICAT features full-frame robust construction, feed through listing, Got Nail! bar hangers, and may support the use of higher wattage lamps. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H5ICAT is designed for use in insulated ceilings and may be in direct contact with insulation*. May be retrofit with compatible Halo LED lighting systems.
Also known as: 080083609413, H5ICAT, 5"can

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Length: 14.750 in
Type: IC, Housing
Diameter: 5 in
Volts AC: 120
Length: 14.750 in

Customer Reviews

No reviews for this product
(0)