Hospital Grade GFCI Receptacle, 20A, 125V, 5-20R

Item #: 9230
Cat #: 7899-HG0
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade GFCI Receptacle, 20A, 125V, 5-20R20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Brown.

Overview

Hospital Grade GFCI Receptacle, 20A, 125V, 5-20R20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Brown.
Also known as: 7899-HG0

Specifications

Type: Receptacle, GFCI, Decora
Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Decora
Volts AC: 120
NEMA Configuration: 5-20R
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)