Baffle Trim, 4", White Baffle/White Trim

Item #: 92301
Cat #: 1493W
UPC: 662400320623
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Trim Coilex Baffle, White Trim With White Baffle, For Use With H1499 Housing, MR16 Lamps

Overview

4 Inch Trim Coilex Baffle, White Trim With White Baffle, For Use With H1499 Housing, MR16 Lamps
Baffle trim for 12V low voltage 4" H1499 family recessed housings. Die cast trim ring with Coilex® baffle. Reflector and trim ring available in a variety of finishes. Three “cat’s paw” springs secure trim in housing.
Also known as: 662400320623, 1493W

Specifications

Type: Baffle, Trim
Color: White
Diameter: 4 in
Type: Baffle, Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)