GP Tube Base Relay, 10 Amp Standard Contact, 125 V DC, 2 Changeover

Item #: 92305

Cat #: 700-HA32Z01

UPC: 662073900054

to view pricing and more.
Documents & Guides
GP Tube Base Relay, 10 Amp Standard Contact, 125 V DC, 2 Changeover Contacts (DPDT) *** Rockwell Automation Preferred Product ***

Overview

GP Tube Base Relay, 10 Amp Standard Contact, 125 V DC, 2 Changeover Contacts (DPDT) *** Rockwell Automation Preferred Product ***

Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32Z01 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 125 V DC, and two changeover contacts (double pole double throw, DPDT).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073900054, 700-HA32Z01

Specifications

Volts DC Control: 125
Poles: 2
Amps: 10
Type: Relay, IceCube
Base: 8-Pin
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 125
Amps: 10
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Special Program: Rockwell Automation Preferred Product