M12 LASER TEMP-GUN HVAC TOOL ONLY

Item #: 923184

Cat #: 2277-20

UPC: 045242173921

to view pricing and more.
Documents & Guides
M12 LASER TEMP-GUN HVAC TOOL ONLY

Overview

M12 LASER TEMP-GUN HVAC TOOL ONLY

The Laser TEMP-GUN™ M12™ Cordless Lithium-Ion Thermometer for HVAC/R is a heavy duty pistol grip infrared thermometer for professional commercial and industrial HVAC/R applications. Powered by the Milwaukee M12 REDLITHIUM ™ battery, the 2277-20 can safely measure temperatures between -22 to 1472° F (-30 to 800° C) with a 40 to 1 distance to spot ratio for even the most demanding industrial applications. In addition, the Laser TEMP-GUN™ M12™ Cordless Lithium-Ion Thermometer for HVAC/R was designed with an extra bright LED flood light to increase end user productivity. The 2277-20 model is a bare tool sold without a battery or charger and is covered by the Milwaukee 5-Year Warranty.

Also known as: 045242173921, 2277-20

Specifications

Type: Thermometer, Laser Measuring Sensor
Type: Thermometer, Laser Measuring Sensor