Button Thermal Photocontrol, 347 V

Item #: 923277
Cat #: K4027
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

IMT K4027 347V
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.
Also known as: K4027

Specifications

Volt Amps: 1
Color: Gray
Standards: California Proposition 65
Volt Amps: 1
Standards: California Proposition 65
Color: Gray

Customer Reviews

No reviews for this product
(0)