Enclosure Cover, NEMA 1, Flush Screw Cover, 18" x 12"

Item #: 92343

Cat #: AFE18X12

UPC: 783510437404

Sign In or Register to view pricing and more.
Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x13.50, Material Finish: Steel/Gray. For use with 18" x 12" Screw Cover Boxes.

Overview

Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x13.50, Material Finish: Steel/Gray. For use with 18" x 12" Screw Cover Boxes.

Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x13.50, Material Finish: Steel/Gray. For use with 18" x 12" Screw Cover Boxes.

Also known as: 783510437404, AFE18X12

Features & Benefits

  • Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 13.500 in
Material: Steel
Height: 19.500 in
Special Program: Hoffman On Demand
Mounting: Flush
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1, IP30
Width: 13.500 in
Height: 19.500 in