Optocoupler Module Obic0100 24vdc

Item #: 923519

Cat #: 1SNA645021R2600

UPC: 013614507896

to view pricing and more.
Documents & Guides
Abb; Optocoupler Module; R600 Obic0100; Voltage Rating: Supply: 24 Vdc, Output:58 Vdc; Amperage Rating: 100 Milamp; Operating Temperature: -20 To +70 Deg C; Environmental Conditions: Storage Temperature: -40 To 80 Deg C; Wire Strip Length:9 Mm; Screw Driver Size: 3.5 Mm; Minimum Switching Capacity ¢v/ma!: 4.5 V/milamp

Overview

Abb; Optocoupler Module; R600 Obic0100; Voltage Rating: Supply: 24 Vdc, Output:58 Vdc; Amperage Rating: 100 Milamp; Operating Temperature: -20 To +70 Deg C; Environmental Conditions: Storage Temperature: -40 To 80 Deg C; Wire Strip Length:9 Mm; Screw Driver Size: 3.5 Mm; Minimum Switching Capacity ¢v/ma!: 4.5 V/milamp
Also known as: 013614507896, 1SNA645021R2600

Specifications

Type: General Purpose Relay
Family / Style: Entrelec
Type: General Purpose Relay
Family / Style: Entrelec