16W A21 LED Lamp, 40K

Item #: 923619

Cat #: S9286

UPC: 045923092862

to view pricing and more.
Documents & Guides
16W, 120V, Dimmable A21 LED Bulb, 300' Beam Spread, Medium Base, 4000K

Overview

16W, 120V, Dimmable A21 LED Bulb, 300' Beam Spread, Medium Base, 4000K
Also known as: 045923092862, S9286

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1720
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 16
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 1720
Color Rendering Index (CRI): 80
Light Technology: LED