HBL PGM3-180L5K-U-DBSEE 78598803137

Item #: 923622

Cat #: PGM3-180L-5K-U-DB

UPC: 785988313754

Sign In or Register to view pricing and more.

Overview

PGM3-180L5K-U-DB
Also known as: 785988313754, PGM3-180L-5K-U-DB

Specifications

Type: Wallpack
Color: Dark Bronze
Wattage: 72
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Wattage: 72
Standards: California Proposition 65
Color: Dark Bronze
Material: Aluminum
Light Technology: LED