Pull Box 16" x 12" x 6"

Item #: 92371
Cat #: ASE16X12X6
UPC: 783510864408
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray.
Also known as: 783510864408, ASE16X12X6, ase12x16x6

Specifications

Product Height: 16 in
Product Width: 12 in
Mounting: Surface
Product Depth: 6 in
IP/NEMA Rating: 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Product Height: 16 in
Mounting: Surface
IP/NEMA Rating: 1, IP30
Material: Steel
Product Width: 12 in
Product Depth: 6 in
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)