Pull Box, NEMA 1, Screw Cover, 18" x 18" x 8", No KOs

Item #: 92374
Cat #: ASG18X18X8NK
UPC: 783510863906
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 8 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 8 Inch, Steel With Galvanized Finish, No Knockouts
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510863906, ASG18X18X8NK

Specifications

Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 18 in
Size: 18 x 18 x 8 in
Material: Steel
Width: 18 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Size: 18 x 18 x 8 in
Width: 18 in
Mounting: Surface
Height: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)