Actuator, O-I, Gray/Black, 64 x 64mm, IP65, Type E

Item #: 92379

Cat #: 194L-HE6E-175I

UPC: 662468219723

to view pricing and more.
Documents & Guides
Actuator, OFF-ON, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E

Overview

Actuator, OFF-ON, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E
Also known as: 662468219723, 194L-HE6E-175I

Specifications

Color: Gray/Black
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Size: 64 x 64 mm
Color: Gray/Black
IP/NEMA Rating: IP65
Type: 2 Position, Actuator Handle
Size: 64 x 64 mm