Panel for Medium Enclosure Type 1, fits 36x30, White, Steel

Item #: 92389

Cat #: A36N30MP

UPC: 783510862701

to view pricing and more.
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A36N30MP item fits 36x30 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A36N30MP item fits 36x30 inches with a material of Steel colored White.

Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862701, A36N30MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 30 in
Color: White
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
Width: 30 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 36 in