Legend Plate, Jumbo, 30 mm Push Button, Stop

Item #: 92407

Cat #: 800T-X550J

UPC: 662073381587

to view pricing and more.
Documents & Guides
AB 800T-X550J 800T 30 MM

Overview

AB 800T-X550J 800T 30 MM

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X550J from Rockwell Automation® is an 800T accessory. It is a "stop" legend plate. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073381587, 800T-X550J

Specifications

Family / Style: 800T
Type: Legend Plates
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Legend Plates