3
more

Digital Clamp Meter, AC Auto-Ranging, 600A
Item #: 924102
Cat #: CL700
UPC: 092644690150
Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Maximum Rating: CAT IV 600V, CAT III 1000V, 600A, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Overview
Clamp Meter, Maximum Rating: CAT IV 600V, CAT III 1000V, 600A, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Klein Tools CL700 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Also known as: 092644690150, CL700
Specifications
| Type: | Clamp Meter, Multimeter |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Clamp Meter, Multimeter |
| Standards: | California Proposition 65 |
| Volts AC: | 600 |