This product may not be available in all locations.

to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3
Overview
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3
Also known as: 782113843988, E34VHBL1-Y2
Specifications
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |