Servo Motor, 480/380VAC, 3500 RPM, 17.5A, 6.8kW, 194mm Frame

Item #: 92415

Cat #: 1326AB-B720E-S2L

UPC: 662453969695

to view pricing and more.
Documents & Guides
Servo Motor, 480/380 Volt AC, 3500 RPM, 17.5 Amp, 6.8 kW, 194 mm Frame

Overview

Servo Motor, 480/380 Volt AC, 3500 RPM, 17.5 Amp, 6.8 kW, 194 mm Frame
Also known as: 662453969695, 1326AB-B720E-S2L

Specifications

Type: Servo Motor
Amps: 17.500
Size: 194 mm
Wattage: 6.800 kW
RPM: 3500
Volts AC Range: 380 - 480
Type: Servo Motor
Size: 194 mm
RPM: 3500
Amps: 17.500
Wattage: 6.800 kW
Volts AC Range: 380 - 480