30A 3P DBL THR N1 600V NONFUSE

Item #: 924175

Cat #: TC35361

UPC: 783164486117

to view pricing and more.
Documents & Guides
30A 3P DBL THR N1 600V NONFUSE

Overview

30A 3P DBL THR N1 600V NONFUSE
Also known as: 783164486117, TC35361

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 30