Servo Motor, Low Inertia, 480VAC, Frame 2, 4500RPM, No Brake, IEC Metric

Item #: 924199

Cat #: VPL-B1652F-PJ12AA

UPC: 885630934785

to view pricing and more.
Servo Motor,Low Inertia,480V AC,165mm Bolt Circle Frame Size,2 (Two) Magnet Stacks,4500 RPM Rated Speed,Multi-turn Encoder,Keyed Shaft,SpeedTec Right Angle DIN,No Holding Brake,IEC Metric Mounting Flange,Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motor,Low Inertia,480V AC,165mm Bolt Circle Frame Size,2 (Two) Magnet Stacks,4500 RPM Rated Speed,Multi-turn Encoder,Keyed Shaft,SpeedTec Right Angle DIN,No Holding Brake,IEC Metric Mounting Flange,Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1652F-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 165 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Also known as: 885630934785, VPL-B1652F-PJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 4500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Size: 165 mm
RPM: 4500