4 PB Enclosure 10.25x4.00x3.75

Item #: 92426

Cat #: ED4PBX

UPC: 783510579203

to view pricing and more.
Drawn Pushbutton Enclosures, Type 4, 4PB x 30.5mm, Gray, Steel

Overview

Drawn Pushbutton Enclosures, Type 4, 4PB x 30.5mm, Gray, Steel

Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510579203, ED4PBX

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws outside gasket sealing surface
  • Flat or domed flanged cover
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 30.5-mm or 22.5-mm size holes

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Weight: 4 lbs
Height: 10.250 in
Depth: 3.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 10.250 in
Finish: Powder Coated
Color: Gray
Weight: 4 lbs
Depth: 3.750 in