This product has been discontinued.

17W PAR38 LED Lamp, 30K
Item #: 924465
Cat #: LED17PAR38/DIM/830/NFL25/GL1/W/74052
UPC: 046135740527
to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74052
Overview
ULTRA LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74052
Also known as: 046135740527, LED17PAR38/DIM/830/NFL25/GL1/W/74052
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 1300 |
| Wattage: | 17 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1300 |
| Shape: | PAR38 (Sealed Beam) |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 17 |
| Light Technology: | LED |
| Angle: | 25° |