SW NOT FUSIBLE HD 100A NEMA1/CR-HI RECEP

Item #: 924555

Cat #: HU363WC

UPC: 785901707851

to view pricing and more.
Documents & Guides
SW NOT FUSIBLE HD 100A NEMA1/CR-HI RECEP

Overview

SW NOT FUSIBLE HD 100A NEMA1/CR-HI RECEP
Also known as: 785901707851, HU363WC

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600