NICKEL BRASS

Item #: 92456

Cat #: 872C-A10C18-R3

UPC: 662468291040

to view pricing and more.
Documents & Guides
AB 872C-A10C18-R3 NICKEL BRASS

Overview

AB 872C-A10C18-R3 NICKEL BRASS
Also known as: 662468291040, 872C-A10C18-R3

Specifications

Range: 10 mm
Diameter: 18 mm
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Nickel Plated Brass
Amps: 0.300
Pins: 3
Family / Style: WorldProx
Mounting: Threaded
Volts AC Range: 20 - 250
Range: 10 mm
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Amps: 0.300
Family / Style: WorldProx
Volts AC Range: 20 - 250
Diameter: 18 mm
Material: Nickel Plated Brass
Pins: 3
Mounting: Threaded