Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208/120VAC

Item #: 924649

Cat #: E2H150S

UPC: 783472148257

to view pricing and more.
Documents & Guides
150 KVA, 3-Phase, 480 Delta Primary Volts - 208/120 Secondary Volts, For Outdoor, Use Weather Shield WS10

Overview

150 KVA, 3-Phase, 480 Delta Primary Volts - 208/120 Secondary Volts, For Outdoor, Use Weather Shield WS10

SolaHD General Purpose Transformers are energy efficient dry-type transformers with 600 Volt Class, isolation type, single and three phase, 15 kVA through 500 kVA available. Indoor and outdoor series options

Also known as: 783472148257, E2H150S

Specifications

Phase: 3
Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Amps: 181
Phase: 3
Primary Voltage: 480
Amps: 181
Volt Amps: 150kVA
Secondary Voltage: 120/208Y